Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Galvanized Steel Pallet 42 x 48 x 4-3/4 8000 lbs Capacity

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Galvanized Steel Pallet 42 x 48 x 4-3/4 8000 lbs Capacity

Item #: WB442883

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 185.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
GALVANIZED STEEL PALLETS
42" x 48" Pallet
Galvanized steel pallet is rust resistant making it ideal for corrosive environments. Heavy duty welded steel pallet has a galvanized finish for rust resistance. Offers 8,000 lb. static, 4,000 lb. fork and 2,200 lb. rack capacity. 3.9"H fork openings allow 2-way fork access for fork trucks. Base includes 5 deck board stringers for increased strength and rigidity. Measures 4-3/4"H overall.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES42 (106.68 cm)
    • HEIGHT INCHES4-3/4 (12.07 cm)
    • CAPACITY LBS-STATIC (FLOOR)8000 (3636.36 kg)
    • CAPACITY LBS-DYNAMIC (FORK)4000 (1818.18 kg)
    • CAPACITY LBS-RACKING2200 (1000 kg)
    • BRANDVestil
    • BOTTOM STRINGERS5
    • COLOR FINISHGray
    • CONSTRUCTIONGalvanized Steel
    • MANUFACTURERS PART NUMBERSPL-4248
    • OPENINGSTwo-Way Entry
    • WEIGHT LBS103 (46.82 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.