Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aluminum Pallet 48x42x6 6000 Lbs Capacity
See all 3 items in product family

Aluminum Pallet 48x42x6 6000 Lbs Capacity

Item #: WB652738

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 401.95
Product Information
Customer Review
Product Q&A
Accessories
Aluminum Pallets
Ideal for food, pharmaceutical and chemical industries, these lightweight aluminum pallets resist rust and withstand pressure washing, steam and scrubbing processes. Reinforced with 3 stringers, they support loads up to 4000 lb. dynamic and 6000 lb. static capacity. Textured non-skid surface keeps loads in place during transport. 2-way fork entry.

Click here to see our full selections of Pallets and Skids.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES42 (106.68 cm)
    • HEIGHT INCHES6 (15.24 cm)
    • CAPACITY LBS-STATIC (FLOOR)6000 (2727.27 kg)
    • CAPACITY LBS-DYNAMIC (FORK)4000 (1818.18 kg)
    • CAPACITY LBS-RACKING6000 (2727.27 kg)
    • BRANDVestil
    • COLOR FINISHAluminum
    • CONSTRUCTIONAluminum
    • FORK OPENING (W"xH")19-1/8 x 4-3/4
    • MANUFACTURERS PART NUMBERAP-4248
    • OPENINGSTwo-Way Entry

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Food industry

Your review: ordered four to start and will get more every time there is a need to eliminate wood pallets in our food manufacturing plant.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.