Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Husky Rack & Wire 184214443108DA Tear Drop Pallet Rack Add-On With Wire Deck - 108"W x 42"D x 144"H

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Husky Rack & Wire 184214443108DA Tear Drop Pallet Rack Add-On With Wire Deck - 108"W x 42"D x 144"H

Item #: WB251076

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-9 $586.00 ea.
10+ $553.00 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
TEAR DROP PALLET RACK
Increase storage space and inventory access Assembles easily in minutes without tools. Constructed of high strength steel, unit provides maximum space efficiency. Quality polyurethane corrosion resistant finishes - green uprights, orange beams. Rack is interchangeable with Teardrop styles of the following manufacturers: Interlake (original style), Steel King, Husky, Rigu-Rack, USP, Speed Rack.
ADD ON UNIT - Includes one upright frames and two pair beams Capacity based on 36" shelf spacing.

Product Specifications

    • WIDTH INCHES96 (243.84 cm)
    • DEPTH INCHES42 (106.68 cm)
    • HEIGHT INCHES144 (365.76 cm)
    • CAPACITY LBS19,400
    • COLOR FINISHGreen and Orange
    • ASSEMBLYAssembled
    • BEAM HEIGHT INCHES4-5/16 (10.95 cm)
    • BRANDWireway Husky
    • COLUMN SIZE INCHES3 x 2-1/2
    • CONSTRUCTIONSteel
    • LEVEL QUANTITY2
    • MANUFACTURERS PART NUMBER184214443108DA
    • MODEL251076
    • SHELF CAPACITY LBS5000 (2272.73 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is there a form to fill out for custom Wireway rack requests?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.