Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Husky Rack & Wire IBX30096 - Pallet Rack Tear Drop Beam 96"L, 3052 Cap Per/Pr (2 pcs)
See all 11 items in product family

Husky Rack & Wire IBX30096 - Pallet Rack Tear Drop Beam 96"L, 3052 Cap Per/Pr (2 pcs)

Item #: WB835154

Usually ships in 30 to 33 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-9 $91.95 ea.
10+ $85.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
WIREWAY/HUSKY CORP
TEAR DROP PALLET RACK

Tear drop, snap-in locking slots ensure a secure and stable unit. One piece box-formed reinforced upright frame punched 2" on centers for maximum adjustability. Positive six-way locking action; right to left; front to back; up/down. Lock automatically snaps into place and secures beam, is visible for easy checking and fast adjustment. 1-1/2" step beam design accommodates cross bars and decking.
BEAMS
One pair required per level. Our beams fit both tear drop styles of upright with our new style rivet. Sold in pairs (*Price is per pair).

Product Specifications

    • LENGTH INCHES96 (243.84 cm)
    • CAPACITY LBS2,106 (957.27 kg)
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BEAM HEIGHT INCHES3 (7.62 cm)
    • BRANDWireway Husky
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERIBX30096
    • MODEL835154
    • SHELF CAPACITY LBS3052 (1387.27 kg)
    • QUANTITY2

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Pallet Rack

Your review: very well made

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 0 answers for this product.

Sort by: 

1 Result

Is there a form to fill out for custom Wireway rack requests?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.