Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Husky Double Slotted Pallet Rack Upright Frame 144"H x 42"D

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Husky Double Slotted Pallet Rack Upright Frame 144"H x 42"D

Item #: WB246042

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-9 $177.95 ea.
10+ $167.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DOUBLE SLOTTED PALLET RACK UPRIGHT FRAMES
3" x 3" Column
Double slotted upright frames are MIG welded for superior strength. Upright frames are made with heavy duty 14 gauge high yield capacity steel that is reinforced with MIG-welded full channel steel braces for maximum strength. Warehouse rack uprights allow beam height adjustments at 3? increments (beams sold separately). Uprights are double slotted to accept 2-way beam installation for easy add-on attachment. Welded base plates allow uprights to be bolted to the floor and provide load distribution over 13.7 square inches. Upright frames have gray baked-on enamel finish. RMI certified. Quick and easy, tool free assembly. Interchangeable with Penco Pallet Racks.

Capacity based on 36" beam shelf spacing.

Product Specifications

    • DEPTH INCHES42 (106.68 cm)
    • HEIGHT INCHES144 (365.76 cm)
    • CAPACITY LBS24957 (11344.09 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDWireway Husky
    • COLUMN SIZE INCHES3 X 3
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERLU24420144
    • MODEL246042
    • WEIGHT LBS75 (34.09 kg)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Good product

Your review: Bought with other parts. Very easy to set up.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Is there a form to fill out for custom Wireway rack requests?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.