Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Husky Double Slotted Pallet Rack Beam Pair - 144"L, 6125 Lb Cap/Pr (2 pcs)

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Husky Double Slotted Pallet Rack Beam Pair - 144"L, 6125 Lb Cap/Pr (2 pcs)

Item #: WB246051

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-9 $191.95 ea.
10+ $179.95 ea.

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DOUBLE SLOTTED PALLET RACK BEAMS
Double slotted pallet rack beams offer secure 6-way locking installation. High yield steel beams feature 3-prong connectors with slide-in safety locks to secure in 6 directions. Warehouse rack beams allow tool free height adjustments on uprights (sold separately) at 3” increments. Safety lock secures beams without tools and is visible for easy checking. Step down beam design adds strength and allows installation of Optional Cross Bars and Decking (sold separately). Beams have yellow baked-on enamel finish for high visibility. Sold in pairs. RMI certified. Interchangeable with Penco Pallet Racks.

Product Specifications

    • LENGTH INCHES144 (365.76 cm)
    • CAPACITY LBS6125 (2784.09 kg)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BEAM HEIGHT INCHES6 (15.24 cm)
    • BRANDWireway Husky
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERLBN60144
    • WEIGHT LBS103 (46.82 kg)
    • QUANTITY2

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 

3 Results

Heavy Duty

Your review: Very sturdy

Is this review helpful?

beams

Your review: the beams are great and the service .

Is this review helpful?

Product Review

Your review: Very strong and durable product!

Is this review helpful?

Sort by: 

3 Results

There are 3 questions and 2 answers for this product.

Sort by: 

3 Results

Is there a form to fill out for custom Wireway rack requests?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do the cross bars shown in the image come with the decking? It appears as though they are welded in place but need to verify separate purchase is not required.

Question Asked By: Jay , Downers Grove , August 24, 2011

+ View 1 Answer

Answer This Question

Sort by: 

3 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.