Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Husky Rack & Wire Double Slotted Pallet Rack Beam Pair - 120"L, 6940 Lb Cap/Pr (2 pcs)

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Husky Rack & Wire Double Slotted Pallet Rack Beam Pair - 120"L, 6940 Lb Cap/Pr (2 pcs)

Item #: WB246050

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-9 $176.95 ea.
10+ $167.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DOUBLE SLOTTED PALLET RACK BEAMS
Double slotted pallet rack beams offer secure 6-way locking installation. High yield steel beams feature 3-prong connectors with slide-in safety locks to secure in 6 directions. Warehouse rack beams allow tool free height adjustments on uprights (sold separately) at 3” increments. Safety lock secures beams without tools and is visible for easy checking. Step down beam design adds strength and allows installation of Optional Cross Bars and Decking (sold separately). Beams have yellow baked-on enamel finish for high visibility. Sold in pairs. RMI certified. Interchangeable with Penco Pallet Racks.

Product Specifications

    • LENGTH INCHES120 (304.8 cm)
    • CAPACITY LBS6940 (3154.55 kg)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BEAM HEIGHT INCHES5-1/2 (13.97 cm)
    • BRANDWireway Husky
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERLBN55120P
    • WEIGHT LBS82 (37.27 kg)
    • QUANTITY2
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is there a form to fill out for custom Wireway rack requests?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.