Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Husky Rack & Wire L183612050120A Double Slotted Pallet Rack Add-On 120"W x 36"D x 120"H

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Husky Rack & Wire L183612050120A Double Slotted Pallet Rack Add-On 120"W x 36"D x 120"H

Item #: WB246013

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-9 $363.95 ea.
10+ $340.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DOUBLE SLOTTED PRE-CONFIGURED PALLET RACK
10'H Add-On Unit
Double slotted pallet rack is Rack Manufacturers Industry (RMI) certified. Pre-configured pallet rack is made with heavy duty 14 gauge high yield capacity steel upright frames. Upright frames are reinforced with MIG-welded full channel steel braces for maximum strength. High yield steel beams feature 3-prong connectors with slide-in safety locks to secure in 6 directions. Warehouse rack beams allow tool free height adjustments on uprights at 3? increments. Uprights are double slotted to accept 2-way beam installation for easy add-on attachment. Safety lock secures beams without tools and is visible for easy checking. Step down beam design adds strength and allows installation of Optional Cross Bars and Decking (sold separately). Welded base plates allow uprights to be bolted to the floor and provide load distribution over 13.7 square inches. Beams have yellow baked-on enamel finish for high visibility and upright frames have gray baked-on enamel finish. Add-On unit includes 1 upright frame and 2 pairs of beams. Quick and easy, tool free assembly. Interchangeable with Penco Pallet Racks.

Capacity based on 36" beam shelf spacing.

Product Specifications

    • WIDTH INCHES120 (304.8 cm)
    • DEPTH INCHES36 (91.44 cm)
    • HEIGHT INCHES120 (304.8 cm)
    • CAPACITY LBS19380 (8809.09 kg)
    • COLOR FINISHGray & Yellow
    • ASSEMBLYUnassembled
    • BEAM HEIGHT INCHES4-13/16 (12.22 cm)
    • BRANDWireway Husky
    • COLUMN SIZE INCHES3 X 1-5/8"
    • CONSTRUCTIONSteel
    • LEVEL QUANTITY2
    • MANUFACTURERS PART NUMBERL183612050120A
    • MODEL246013
    • SHELF CAPACITY LBS4412 (2005.45 kg)
    • WEIGHT LBS183 (83.18 kg)
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Picture is misleading

Your review: Racks are high quality, but picture is misleading - only two shelves were shipped with upright supports. Dimension are also misleading - 120 inches represents storage size, longer by 4 inches including uprights.

Is this review helpful?

1 person found this review helpful

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Is there a form to fill out for custom Wireway rack requests?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.