Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Husky Rack & Wire A1042G 42 Inch Cross Bar For Pallet Rack

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Husky Rack & Wire A1042G 42 Inch Cross Bar For Pallet Rack

Item #: WB835136

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-9 $11.50 ea.
10+ $11.00 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
WIREWAY/HUSKY CORP
PALLET RACK CROSS BAR

Use these galvanized steel cross bars to support decking and undersized pallets.

Product Specifications

    • DEPTH INCHES42 (106.68 cm)
    • CAPACITY LBS830 (377.27 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDWireway Husky
    • CONSTRUCTIONgalvanized steel
    • MANUFACTURERS PART NUMBERA1042G
    • MODEL835136
    • WEIGHT LBS5 (2.27 kg)

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

CROSS BAR

Your review: All went well purchase and receipt wise

Is this review helpful?

Perfect fit, simple installation

Your review: The 42 inch cross bars are perfect for a racking system where pallets are being used. Their weight limits and ease of installation make them a perfect fit for our operation.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 0 answers for this product.

Sort by: 

2 Results

Is there a form to fill out for custom Wireway rack requests?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

How is this attached to the rack?

Question Asked By: Colleen , May 22, 2017

Not Answered Yet

Answer This Question

Sort by: 

2 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.