Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cresswell Welded Upright Frame For Pallet Racks - 36X96"
See all 12 items in product family

Cresswell Welded Upright Frame For Pallet Racks - 36X96"

Item #: WBB0001562

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 88.95
Product Information
Customer Review
Product Q&A
Cresswell Welded Upright Frame For Pallet Racks - 36X96"

All beams attach securely to frames via a 6-point connection. Upright frames feature punched face slots and side holes for 3" vertical adjustability. Based on CSA A344.02-05 specifications. Applicable on non-seismic use only. All capacities are calculated for standard configuration/unbolted connector, safety clip only. Interchangeable with Redirack style racking. Powder coated with 1.5-2.5 mil of high grade polyester powder. Colour: dark blue. FOB ORIGIN.

Product Specifications

    • DEPTH INCHES36
    • HEIGHT INCHES96
    • CAPACITY LBS21000
    • COLOR FINISHDark Blue
    • ASSEMBLYAll-Welded

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.