Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wire Mesh Decking 58"W X 42"D X1-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Wire Mesh Decking 58"W X 42"D X1-1/2"H

Item #: WB607407

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-12 $40.95 ea.
13+ $37.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
WIRE MESH DECKING
Unlike wood or metal decking, wire permits light, air and sprinkler penetration; allows a clear view of upper tiers; and minimizes dust and debris accumulation.

Product Specifications

    • WIDTH INCHES58 (147.32 cm)
    • DEPTH INCHES42 (106.68 cm)
    • CAPACITY LBS2500 (1136.36 kg)
    • COLOR FINISHGray
    • BRANDNashville Wire Products
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERIHADN1710658
    • MODEL607407
    • WEIGHT LBS22.8 (10.36 kg)
Have A Question About This Product?
2 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Is there a form to fill out for custom wire decking requests?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Will these work with the Global Tear Drop pallet racks?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.