Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Interlake Mecalux Pallet Rack Tear Drop Add-On 96"W x 42"D x 96"H

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Interlake Mecalux Pallet Rack Tear Drop Add-On 96"W x 42"D x 96"H

Item #: WB347175

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-10 $335.95 ea.
11+ $313.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
INTERLAKE TEAR DROP PALLET RACK
Add-On Unit
Stud-and-keyhole connection gets tighter as the load increases to improve rack strength over time. Interlock connection sets automatically into the column, piston lock secures beam into place. High strength 15-gauge Beams are notched for roll-in Cross Bar. 13-gauge steel Welded Upright Frames are punched on 2" centers for easy beam adjustment. Long lasting baked-on enamel finish. Includes one upright frame and two pairs of beams. Interchangeable with Global, Wireway/Husky, Unarco, Steel King, USP, Speed Rack and Invincible. Easy assembly. All models ship in 48 hours from 3 locations: SC, PA & IL.

Capacity based on 36" beam shelf spacing.

Product Specifications

    • WIDTH INCHES96 (243.84 cm)
    • DEPTH INCHES42 (106.68 cm)
    • HEIGHT INCHES96 (243.84 cm)
    • CAPACITY LBS23400
    • COLOR FINISHGreen and Orange
    • ASSEMBLYUnassembled
    • BEAM HEIGHT INCHES4 (10.16 cm)
    • BRANDInterlake Mecalux
    • COLUMN SIZE INCHES3 x 1-5/8
    • CONSTRUCTIONSteel
    • LEVEL QUANTITY3
    • MANUFACTURERS PART NUMBER347175
    • MODEL347175
    • SHELF CAPACITY LBS5030 (2286.36 kg)
    • WEIGHT LBS161 (73.18 kg)
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Interlake Mecalux Pallet Rack Add-On

Your review: These racks are exactly as we needed and ordered EXCEPT your descriptions are not accurate! Assembled they are not 96 inches wide! The orange cross bars are 96 inches therefore the assembly is 96 inches PLUS the width of the vertical green assembly. I ordered the starter kits and add-on based on a total of 192 inches. Since your descriptions were wrong I cannot use them in the locations where I planned them. You should describe the kits as a total dimension. This caused me a problem and a necessary layout redesign. Please correct or add an overall dimension statement for future orders.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 2 answers for this product.

Sort by: 

1 Result

Is there a form to fill out for custom Interlake requests?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Will these work with the Global Tear Drop pallet racks?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.211.41.181:46