Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
36"D Roll-In Cross Bar Interlake Mecalux Pallet Rack

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

36"D Roll-In Cross Bar Interlake Mecalux Pallet Rack

Item #: WB347272

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-9 $9.90 ea.
10+ $9.30 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
INTERLAKE
PALLET RACK CROSS BAR

Helps prevent undersized pallets from falling through. Beams are notched for roll-in cross bar.

Product Specifications

    • DEPTH INCHES36 (91.44 cm)
    • CAPACITY LBS1350 (613.64 kg)
    • ASSEMBLYAssembled
    • BRANDInterlake Mecalux
    • CONSTRUCTIONGalvanized Steel
    • MODEL347272
    • WEIGHT LBS4 (1.82 kg)
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is there a form to fill out for custom Interlake requests?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.