Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pallet Rack Beam Pair 96"L (2 pcs)

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Pallet Rack Beam Pair 96"L (2 pcs)

Item #: WB597001

Available on or around 05/22/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-9 $76.95 ea.
10+ $71.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
GLOBAL TEAR DROP PALLET RACK
Beams
High strength one-piece tube-seamed steel beams. Powder coat baked polyester finish. 1-5/8"H step beam design accommodates cross bars and decking. Beams provide secure connections to upright frames using 3 button studs on the connector plate ends. 3-button studs provide positive locking, along with the self-engaging spring-loaded Safety Clip. Full "C" type weld construction ensures maximum durability under all conditions. b>To select load beam determine the desired length by adding a minimum of 10" to two pallet widths or 14" to three pallet widths. Additional spacing may be required for pallets with excessive load overhang. Ensure that each pair of beams is capable of supporting the weight of the pallets per level. Sold in pairs (*Price is per pair).

Global – Pallet Rack Disclaimer:
If seismic conditions apply, verification of capacities must be confirmed with a seismic engineer. Global is not responsible for engineering, installation and/or application of this material. Global is not responsible for permits. It is the full responsibility of the customer to check the contents and quantities. The (lbs) capacity rating (s) provided are for reference only. These ratings apply to static (non- seismic) conditions only.

Product Specifications

    • LENGTH INCHES96 (243.84 cm)
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BEAM HEIGHT INCHES3-5/16 (8.41 cm)
    • BRANDGlobal Industrial™
    • MODEL597001
    • SHELF CAPACITY LBS3230 (1468.18 kg)
    • QUANTITY2

Avg. Customer Rating: (6 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

6 Results

pallet beams

Your review: Excellent

Is this review helpful?

Extra Beams

Is this review helpful?

Racking Beam

Your review: Received in timely manner

Is this review helpful?

Pallet Rack Beam.

Your review: Good value for our use.

Is this review helpful?

Rack em up!

Your review: Excellent product, price and service. There's only one type of rack I like better!

Is this review helpful?

They are beams what can I say

Your review: We know what they are.

Is this review helpful?

Sort by: 
1 ...

6 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
You might be interested in this similar product +
Item #: WB835154
Usually ships in 4 to 7 days (ships from US)
(1)
$98.95