Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nashville - Wire Mesh Deck 52"L X 48"D X 1-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Nashville - Wire Mesh Deck 52"L X 48"D X 1-1/2"H

Item #: WB979093

Usually ships in 28 to 31 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-12 $42.95 ea.
13+ $39.95 ea.

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wire Decking
Strong, 2-1/2" x 4" wire decking features welded construction and 14-gauge channel supports. Unlike wood or metal decking, wire permits light, air and sprinkler penetration; allows a clear view of upper tiers; and minimizes dust and debris accumulation. Easy installation — simply drop into place over beams. Use with beams that have 1-1/2" or 1-5/8" step. 2083 lb. capacity. Oven baked gray enamel finish.

To order:
Measure beam length between uprights (left to right)
Measure beam depth overall (front to back)
Measure depth between beam steps (front to back)

Product Specifications

    • WIDTH INCHES52 (132.08 cm)
    • DEPTH INCHES48 (121.92 cm)
    • CAPACITY LBS2083 (946.82 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDNashville Wire Products
    • CONSTRUCTIONWire Mesh
    • MODEL979093
    • SUPPORT CHANNELS3
    • WEIGHT LBS24.6 (11.18 kg)
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Shipping mesh deck

Your review: Shipping the mesh deck is bad. I order 8 of them and 5 of them where broken and bent. If they would use a bigger pallet when shipping the fork lifts would not tear them up.

Is this review helpful?

1 person found this review helpful

Sort by: 

1 Result

There are 1 questions and 2 answers for this product.

Sort by: 

1 Result

Is there a form to fill out for custom wire decking requests?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

How can a custom version of this item be ordered?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $2.00 with this comparable product +