Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Steel Rack Guard 7.5"Wx3.75"Dx18"H

Steel Rack Guard 7.5"Wx3.75"Dx18"H

Item #: WB652277

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $57.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
STEEL RACK GUARDS
Rack Guard without Bumper
Steel rack guards avoid fork truck damage to valuable pallet rack uprights. These steel pallet rack guards help withstand impacts using sturdy, heavy-duty steel. Pallet rack protection guards have a high visibility yellow powder coat finish and 4 predrilled mounting holes for easy floor anchoring (hardware sold separately). Bolt Diameter (in.) 3/4, Base Hole Size (in.) 7/8

Product Specifications

    • WIDTH INCHES7-1/2 (19.05 cm)
    • DEPTH INCHES3-3/4 (9.53 cm)
    • HEIGHT INCHES18 (45.72 cm)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDVestil Mfg.
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERG8-18
    • MODEL652277
    • WEIGHT LBS21 (9.55 kg)
    • WIDTH6-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.