Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pallet Rack Netting Three Bay, 441"W x 48"H, 4" Sq. Mesh, 2500 lb Rating

Rollover image to zoom in

Click image to enlarge

Pallet Rack Netting Three Bay, 441"W x 48"H, 4" Sq. Mesh, 2500 lb Rating

Item #: WB248435C

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 579.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PALLET RACK NETTING
4” Square Mesh Netting
Prevents items from falling off pallet racking to provide optimum safety and security. Made with 100% black nylon mesh that is flame retardant tested to meet NFPA standard 701. Netting is bound in 5/16” dia. polypropylene rope on all edges. Easily attaches to pallet rack uprights using flush mount hardware (included) or off-set hardware (sold separately) on pallet rack uprights. Netting offers additional 3” in length per bay for upright allowance. 4” Square Mesh is perfect for larger, medium weight products and boxes and offers 2500 lb. load rating. 48”H Net can be used horizontally for level coverage, instead of bay coverage.

Product Specifications

    • LENGTH INCHES441 (1120.14 cm)
    • HEIGHT INCHES48 (121.92 cm)
    • CAPACITY LBS2500 (1136.36 kg)
    • ASSEMBLYAssembled
    • BRANDCarron Net
    • CONSTRUCTION4" Sq. Mesh & 5/16" Dia. Polypropylene
    • DESCRIPTIONPallet Rack Netting
    • MODEL248435C
    • TYPE3 Bay
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Diagrams?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.