Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Equipto Stairway 30"W With 4 Stairs

Rollover image to zoom in

Click image to enlarge

See all 84 items in product family

Equipto Stairway 30"W With 4 Stairs

Item #: WBB015416

Usually ships in 28 to 31 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,017.00
Product Information
Customer Review
Product Q&A
OSHA Stairways - Galvanized steel stairway systems for safe, convenient access to all levels, completely pre-fabricated for quick assembly; one third the cost of building your own from structural steel; over 30 sizes designed to meet or exceed OSHA federal standards; heights from 3' 1o 12'3" with four different tread widths available; non-skid perforated galvanized grating; indoor or outdoor use; temporary or permanent

Product Specifications

    • COLOR FINISHGalvanized Steel with Safety Yellow Railings
    • ASSEMBLYUnassembled
    • BRANDEquipto®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER1530F04
    • TYPEOSHA
    • WEIGHT LBS139.87 (63.58 kg)
    • NUMBER OF TREADS4
    • RUN MIN/MAX3'0"/3'4"
    • RISE MIN/MAX3'0"/3'5"
    • OVERALL WIDTH INCHES35 (88.9 cm)
    • TREAD WIDTH INCHES30 (76.2 cm)
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYLimited Lifetime Warranty

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.