Jayco LL1STD-DRP Standard Drop Box Locker 1" Incoming Slot and Envelope Slot Gray
See all 3 items in product family

Jayco LL1STD-DRP Standard Drop Box Locker 1" Incoming Slot and Envelope Slot Gray

Item #: WB268738GY

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 550.00
Product Information
Customer Review
Product Q&A
DROP BOX LOCKERS
Standard Drop Box with 1” Incoming Slot and Envelope Slot
These drop boxes are great for bank deposits, parcels, packages and more. Drop box lockers are available big or small for a variety of applications. Ideal for businesses such as banks or utility companies that accept items after hours. Drop boxes are made with one-piece framing for extra strength. Standard drop box is made with 14 and 16 gauge electro-galvanized steel. Features magnetic hopper door on front with incoming mail slot. Hardware included. Powder coat finish. Conditional Lifetime Limited Warranty.

Product Specifications

    • WIDTH INCHES12-1/16 (30.64 cm)
    • DEPTH INCHES12-1/16 (30.64 cm)
    • HEIGHT INCHES16-9/16 (42.07 cm)
    • ASSEMBLYAssembled
    • BRANDJayco
    • COLOR FINISHGray
    • CONSTRUCTION14 Gauge Steel
    • MANUFACTURERS PART NUMBERLLDRP1-GRAY
    • MOUNT TYPEPost Mounted (Sold Separately)
    • OPENINGS1" Mail Slot and Envelope Slot
    • PRODUCT GROUPMail & Parcel Drop Box
    • STYLEStandard
    • TYPEFront Access
    • WEIGHT LBS52 (23.64 kg)