Salsbury Cluster Box Unit, 8 A Size Doors, Type I, Sandstone, Private Access

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Salsbury Cluster Box Unit, 8 A Size Doors, Type I, Sandstone, Private Access

Item #: WBB1352559

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,808.15 Save up to 12%
Price: $ 1,600.00
Product Information
Customer Review
Product Q&A
Salsbury Cluster Box Unit, 8 A Size Doors, Type I, Sandstone, Private Access

Salsbury 3300 Series Cluster Box Units (CBU's) - Private Access


  • Cluster Box Units (CBU's) for Private Access
  • Manufactured by Salsbury Industries
  • Ideal for colleges, schools, private postal centers, corporate mail centers, military bases, government agencies and many other applications
  • Include matching pedestal
  • Constructed of heavy duty aluminum and stainless steel hardware
  • Feature a durable powder coated finish available in sandstone, bronze, green, black, white and gray
  • Accessed from the front through 2 easy opening master door panels
  • Available in "A" size doors (12-3/4" W x 3-1/8" H) and larger "B" size doors (12-3/4" W x 4-7/8" H)
  • Doors include a heavy duty 5 pin cylinder cam lock with a dust/rain shield and 3 keys
  • One compartment is labeled "Outgoing Mail" and includes a weather protection flap and an 11-3/4" W x 3/4" H mail slot
  • Include an access door for factory installed master commercial lock (with 2 keys)
  • Include 1 or 2 fully integrated parcel locker(s) with factory installed master commercial lock(s) (with 2 keys)

Product Specifications

    • WIDTH INCHES30-1/2 (77.47 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES62-3/4 (159.39 cm)
    • MAILBOX DIMENSIONS (W x D x H)12" x 15" x 3"
    • PARCEL BOX DIMENSIONS (W x D x H)12" x 15" x 13-1/2"
    • 2ND PARCEL BOX DIMENSIONS (W x D x H)12" x 15" x 10"
    • COLLECTION BOX DIMENSIONS (W x D x H)12-3/4" x 15" x 3-1/8"
    • ACCESS TYPEPrivate
    • ASSEMBLYAssembled
    • BRANDSalsbury Industries
    • COLOR FINISHSandstone
    • CONSTRUCTIONAluminum
    • LOCK TYPEKeyed Differently
    • MOUNT TYPESurface Mounted
    • PRODUCT GROUPCommercial Mail Box
    • SERIESSalsbury 3300 Series Cluster Box Unit
    • STYLEType I Front Private Access
    • TYPECluster Box Unit
    • WEIGHT LBS145 (65.91 kg)