Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Salsbury Plastic Locker, Triple Tier, 1 Wide, 12-3/4"W x 18"D x 24-5/16"H, Blue, Assembled

Rollover image to zoom in

Click image to enlarge

See all 68 items in product family

Salsbury Plastic Locker, Triple Tier, 1 Wide, 12-3/4"W x 18"D x 24-5/16"H, Blue, Assembled

Item #: WBB1352492

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $373.16 Save up to 12%
Price: $ 328.95
Product Information
Customer Review
Product Q&A
Accessories
Salsbury Plastic Locker, Triple Tier, 1 Wide, 12-3/4"W x 18"D x 24-5/16"H, Blue, Assembled

93000 Series Triple Tier Plastic Lockers

Features

  • Constructed of water resistant 1/4" thick high grade plastic that combines strength and durability
  • Ideal for pool areas, gyms, restaurants, sports and athletic facilities and other high humidity environments
  • Available as unassembled or assembled (additional charge for assembled lockers)
  • Available in a gray, tan or blue door finish with a dark gray sides and body and compartment finish providing an attractive two-tone appearance
  • Units are 73" high (adjustable legs can increase height to 74") and 18" deep
  • Units have compartment sizes that are 11" wide and 23" high
  • Each compartment includes grooves that can accommodate up to 3 optional compartment shelves
  • Available as 1 wide or 3 wide units
  • All locker doors are 12" wide
  • Include stainless steel hinges and a stainless steel hasp to accommodate optional padlocks. Lock hole die is 5/16 (0.3125 inches).
  • Salsbury Industries is an ISO 9001: 2008 certified company and has excelled in the field of manufacturing since 1936


Product Specifications

    • WIDTH INCHES12-3/4 (32.39 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES24-5/16 (61.75 cm)
    • INSIDE DEPTH INCHES16 (40.64 cm)
    • INSIDE HEIGHT INCHES23 (58.42 cm)
    • INSIDE WIDTH INCHES11 (27.94 cm)
    • OVERALL HEIGHT INCHES74 (187.96 cm)
    • OVERALL WIDTH INCHES12-3/4 (32.39 cm)
    • ASSEMBLYAssembled
    • BRANDSalsbury Industries
    • COLOR FAMILYBlue
    • COLOR FINISHBlue
    • CONSTRUCTIONWater Resistant High Grade Plastic
    • DOOR QUANTITY3
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBER93168BL-A
    • PACKAGE QUANTITY1
    • SERIES93000 Series Plastic Lockers
    • TYPETriple Tier
    • WEIGHT LBS45 (20.45 kg)
    • CERTIFIED/APPROVEDISO 9001: 2008
    • LIMITED WARRANTY3 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.