Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lyon 8 Hanging Garment Widebody Locker w/ Turn Lock DD6408WTL - Gray
See all 14 items in product family

Lyon 8 Hanging Garment Widebody Locker w/ Turn Lock DD6408WTL - Gray

Item #: WBB271606

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,757.46 Save up to 34%
Price: $ 1,167.00
Product Information
Customer Review
Product Q&A
Accessories
Lyon 8 Hanging Garment Widebody Locker w/ Turn Lock - Gray

  • Wide body easily accommodates 5 or 6 garment changes
  • Patron door opening: 6 1/2"W x 38 3/4"H
  • Inside: 7 1/2"W x 21"D x 41 1/2"H


Made In USA

Product Specifications

    • OVERALL HEIGHT INCHES84 (213.36 cm)
    • OPENING WIDTH INCHES6-1/2 (16.51 cm)
    • OPENING DEPTH INCHES21 (53.34 cm)
    • OPENING HEIGHT INCHES38-3/4 (98.43 cm)
    • COMPARTMENT WIDTH INCHES7-1/2 (19.05 cm)
    • COMPARTMENT DEPTH INCHES21 (53.34 cm)
    • COMPARTMENT HEIGHT INCHES41-1/2 (105.41 cm)
    • TOTAL WIDTH INCHES32-9/16 (82.71 cm)
    • ASSEMBLYAssembled
    • BRANDLyon
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTION22-Gauge Door/16-Gauge Frame
    • GROUP1 Wide
    • LOCK TYPETurn Lock
    • MANUFACTURERS PART NUMBERDD6408WTL
    • OPENINGS8
    • TYPEDouble Tier

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.