Previous

Item in product family

Next

Item in product family
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
Strong Hold® Heavy Duty Combination Locker 66-1/2DS-4TMT-244
See all 5 items in product family

Strong Hold® Heavy Duty Combination Locker 66-1/2DS-4TMT-244

Item #: WBB34957

Usually ships in 25 to 28 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Strong Hold® Combination Locker

When tool storage and personal storage are a necessity you can't beat this combination locker. This 12-gauge unit features 8 mini tier compartments on the left side and a storage cabinet on the right all built into 1 unit to minimize floor space. Clear dimensions of the mini tier compartments are 15 1/2" w x 15" h each and the storage cabinet area measures 33" w x 66" h. Overall dimensions of this unit are 72" w x 24" d x 78" h, and weighs 932 lbs.

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES72 (182.88 cm)
    • BRANDStrongHold®
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • MANUFACTURERS PART NUMBER66-1/2DS-4TMT-244
    • OPENINGS8
    • TYPECombination Locker
    • WEIGHT LBS932 (423.64 kg)