Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Portafab Vinyl Dividing Wall 8' High Gray (Cut to order, Priced per foot)

Rollover image to zoom in

Click image to enlarge

Portafab Vinyl Dividing Wall 8' High Gray (Cut to order, Priced per foot)

Item #: WB773249GY

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 108.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Portafab Inplant Offices
Dividing Wall
Quality 3 thick x 8'H insulated wall panel with polystyrene core. This Vinyl clad panel is Class C to provide R-13 thermal insulation and STC-20 noise reduction. Class C fire code rating. This interior full-height partition helps separate offices.Cut to order, Priced per foot. When pricing, round up to the nearest even foot.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES12 (30.48 cm)
    • HEIGHT INCHES96 (243.84 cm)
    • COLOR FINISHGray
    • DESCRIPTION8' High Dividing Wall
    • MODEL773249GY
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What information is needed to quote a custom Porta Fab order?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.