Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Modular Partition Storage Roof For Four Wall 10' X 20'

Modular Partition Storage Roof For Four Wall 10' X 20'

Item #: WB651220A

Usually ships in 34 to 37 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,830.00
Product Information
Customer Review
Product Q&A
PORTAFAB INPLANT OFFICES
Storage Roof
Convert the roof of your inplant construction to a storage area with these load-bearing I-beams made of 22-gauge steel. This model is for 4 wall constructions. Special order available for 2 and 3 wall construction.

Documents are in PDF format

Product Specifications

    • DEPTH INCHES120 (304.8 cm)
    • HEIGHT INCHES240 (609.6 cm)
    • ASSEMBLYUnassembled
    • BRANDPortaFab
    • DESCRIPTIONStorage Roof for 10' x 20'
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • MODEL651220A

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What information is needed to quote a custom Porta Fab order?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.