Previous

Item in product family

Next

Item in product family
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
Justrite Safesite™ Storage Tool Chest, 48"W x 24"D x 31-1/8"H, Yellow

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Justrite Safesite™ Storage Tool Chest, 48"W x 24"D x 31-1/8"H, Yellow

Item #: WB237731YL

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,179.75 Save up to 33%
Price: $2,804.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Justrite® Storage Chest
Durable 16 gauge, all steel construction with 18 gauge inside walls. 12 gauge skids allow forklifting and are predrilled for optional 5" casters (2 swivel, 2 locking). Cover support with 1/4" thick tang securely interlocks with recessed padlock handle. Second security compartment features lockable door with 3-point latching system. Interior tray in storage compartment holds smaller items. Interior surface features polyethylene thermoplastic liner that offers leak protection. Dimensions: 48"W x 24"D x 31-1/8"H. 1 Year Limited Warranty. UV-protected powder coat finish. Ships assembled.

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES31-1/8 (79.06 cm)
    • COLOR FINISHYellow
    • ADJUSTABLE SHELVES--
    • ASSEMBLYAssembled
    • BRANDJustrite
    • CONSTRUCTIONSteel
    • HANDLE TYPEU-Loc™ Paddle Handle
    • MANUFACTURERS PART NUMBER16030Y
    • PACKAGE QUANTITY1
    • SERIESSafesite™
    • STYLEChest
    • TYPEStorage Chest
    • WEIGHT LBS166 (75.45 kg)
    • APPROVAL/REGULATIONS--
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed