Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lyon Extra Shelf NFN5477 for Lyon Flammable Safety Compact Cabinets 43"W x 12"D

Rollover image to zoom in

Click image to enlarge

Lyon Extra Shelf NFN5477 for Lyon Flammable Safety Compact Cabinets 43"W x 12"D

Item #: WBB880407

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $124.75 Save up to 18%
Price: $ 101.95
Product Information
Customer Review
Product Q&A
Extra Shelf for Lyon Flammable Safety Compact 43"W x 12"D Cabinets

Heavy-duty ribbed galvanized steel shelves have a 350 lb. shelf capacity and are adjustable on 3" centers.

Product Specifications

    • WIDTH INCHES43 (109.22 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES1 (2.54 cm)
    • COLOR FINISHGalvanized Steel
    • ASSEMBLYAssembled
    • BRANDLyon
    • CONSTRUCTIONGalvanized
    • SHELF CAPACITY LBS350 (159.09 kg)
    • WEIGHT LBS4 (1.82 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.