Previous

Item in product family

Next

Item in product family
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
Global™ Drum Storage Cabinet Double Door Manual Close Vertical - 59"W  x 34"D  x 65"H

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Global™ Drum Storage Cabinet Double Door Manual Close Vertical - 59"W x 34"D x 65"H

Item #: WB649135

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $1,984.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global™ Drum Storage Flammable Cabinets
Vertical Storage Cabinet - Two 55 Gallon Drums - Manual Close

Drum Storage Cabinet safely houses 30 or 55 gallon drums. Vertical Storage Cabinet includes a half-depth shelf for added storage and permits access to drum pumps or funnels. This flammable safety cabinet includes rollers that facilitate the loading and unloading of heavy drums.

Double walled 18 gauge all-welded steel with 1 1/2" insulating air space. The dual 2" vents of this flammable cabinet allows connecting to an exhaust system. Flammable Cabinet has a recessed paddle handle with cylinder lock. 3-point self-latching system provides positive door locking. This safety storage cabinet includes a built in grounding connector. Adjustable leveling feet for uneven floors. Durable powder coat finish with warning label provides high visibility. Complies with the National Fire Protection Association Flammable Combustible Liquid Code #30 and OSHA standard 1910.106 for flammable storage of 1, 2 and 3 liquids. The maximum amount of iii class liquid is 120 gallons. Class i and ii is 60 gallons. FM approved. 10 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES59 (149.86 cm)
    • DEPTH INCHES34 (86.36 cm)
    • HEIGHT INCHES65 (165.1 cm)
    • CAPACITY(2) 55 Gal. Drum
    • COLOR FINISHYellow
    • ADJUSTABLE SHELVES1
    • ASSEMBLYAssembled
    • BRANDJamco
    • CONSTRUCTIONSteel
    • DOOR TYPEManual Close
    • MANUFACTURERS PART NUMBERBV2-DB
    • OPENINGS2
    • SHELF CAPACITY LBS350 (159.09 kg)
    • STYLEVertical
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

Exactly what I wanted

Your review: Right item, right price.

Is this review helpful?

Drum Storage Cabinet

Your review: Received drum storage cabinet & it is everything expected per the website description. Definitely worth the money spent. I will buy again when needed.

Is this review helpful?

Excellent Value

Is this review helpful?

Drum Storage

Your review: So far it works well, solid piece of equipment.

Is this review helpful?

Sort by: 
1 ...

4 Results