Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cylinder Storage Manual Single Door Horizontal Cabinet

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Cylinder Storage Manual Single Door Horizontal Cabinet

Item #: WB900160

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 609.00
Product Information
Product Q&A
Horizontal Cylinder Storage Cabinet
Galvanized Unassembled 8 Cylinder Capacity

This galvanized cabinet is constructed of heavy-duty 4 gauge steel wire with 1-1/2" x 3", 14 gauge angle frames and a 12 gauge steel roof. Mesh has 3" nominal openings. Hot dipped galvanized rust resistant finish stands up to harsh indoor environments to protect your cylinders from unauthorized handling. Doors have steel butt hinges and a padlock hasp. C-channel shelves are 12 gauge galvanized steel. Heavy-duty construction, highly visible Danger Flammable Gas warning sign and a padlock hasp (lock not included) for security. Exceeds OSHA 1910.110 requirements and NFPA standard #58-79. 2 shelves. Easy assembly. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES30 (76.2 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES63 (160.02 cm)
    • CAPACITY8 Cylinders
    • COLOR FINISHGalvanized
    • ASSEMBLYUnassembled
    • BRANDFolding Guard
    • CONSTRUCTIONGalvanized Steel
    • CYLINDER SIZE20 or 33 lb
    • CYLINDER TYPEPropane
    • FINISHGalvanized
    • MODEL900160
    • STYLEHorizontal
    • TYPECylinder Cabinet
    • WEIGHT LBS130 (59.09 kg)

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.