Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Truck Tire Rack 3 Tier Add-On 60"W x 24"D x 120"H

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Truck Tire Rack 3 Tier Add-On 60"W x 24"D x 120"H

Item #: WB795818

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 238.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
HEAVY DUTY TRUCK TIRE RACK
Add-On Unit
Perfect for automobile through tractor trailer tires. The additional capacity of these racks comes from the formed horizontal Z-beams. Up to 3800 lb. capacity per level. Sturdy units attach to walls using 4 included brackets. Boltless design allows horizontal beams to easily install without tools and adjusts in seconds at 2” increments. Heavy-duty 12 gauge beams have 3 hooks at each end for positive connection. Includes 5 deck supports per level. Uprights are 14-gauge steel measuring 1 ¾” x 1 ¾”. Built for Tires Only. Gray powder coat finish. Easy assembly. Add-On Units extend Starter Units to build runs of any length.

Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES120 (304.8 cm)
    • COLOR FINISHGray Powder Finish
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel
    • LEVEL CAPACITY LBS.3800 (1727.27 kg)
    • LEVEL QUANTITY3
    • MODEL795818
    • TIRE CAPACITY21
    • TYPETruck Tire Rack Add-On
    • Base Model Number795818
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.