Previous

Item in product family

Next

Item in product family
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
Wire Spool Rack - Single Rod
See all 4 items in product family

Wire Spool Rack - Single Rod

Item #: WBB170007

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $64.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Prime cold rolled steel construction with durable gray powder coat finish. Handle provided for easy transport. Includes 1 polished steel rod. Easy to store different sized spools on the same rod and punched side panels allow quick spool changes. Ruled decal is supplied making it easy to cut wire or tubing to the proper length. Keyhole slots are provided for wall mounting and is easy to assemble using fasteners provided. Single 5/8" diameter rod design. Fits most standard spools with 8" Dia. and 3/4" ID.

Product Specifications

    • COLOR FINISHGray
    • BRANDDurham
    • DESCRIPTIONSingle 5/8"Diameter Rod
    • MANUFACTURERS PART NUMBER383-95
    • accessory_typeRod
    • ACCESSORY DEPTH INCHES6 (15.24 cm)
    • ACCESSORY WIDTH INCHES26-1/8 (66.36 cm)
    • ACCESSORY HEIGHT INCHES14 (35.56 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed