Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heavy-Duty Wire Meter

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Heavy-Duty Wire Meter

Item #: WB252937

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $576.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Heavy-Duty Wire Meter
Measure wire, cable, rope, hose and other flexible materials easily and efficiently. Direct reading mechanical counters measure in feet and inches. Height adjustable stand sold seperately.

Product Specifications

    • COLOR FINISHGreen
    • ASSEMBLYAssembled
    • BRANDWemco Weber
    • CONSTRUCTIONSteel
    • DESCRIPTIONMeter, 1/16" - 1" capacity
    • MANUFACTURERS NUMBER600S
    • MODEL252937

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

Do a little more research

I purchased the meter by itself and found that it is hard to use. So I looked at getting the stand that goes with it and found that the shipping is almost as much as the stand itself. If I had done a little more research I would not have purchased the meter.

See more critical reviews

Sort by: 
1 ...

5 Results

Wonderful

Your review: This has been a wonderful time saver. Works perfect

Is this review helpful?

Do a little more research

Your review: I purchased the meter by itself and found that it is hard to use. So I looked at getting the stand that goes with it and found that the shipping is almost as much as the stand itself. If I had done a little more research I would not have purchased the meter.

Is this review helpful?

Wire Rope...Counted

Your review: This little tool is so much better than pulling wire a set distance in the warehouse, multiple times and adding them up.What a savior.

Is this review helpful?

Great wire meter

Your review: Works well for all sizes we use.

Is this review helpful?

Great counter

Your review: I work for an electric utility company and this counter works great for us. Works will all of our wire types. Able to be used in warehouse or easily taken out into the field to be used there.

Is this review helpful?

Sort by: 
1 ...

5 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.