Variable Width Reel Dispenser

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Variable Width Reel Dispenser

Item #: WB834108

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 622.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Variable Width Reel Dispenser
Simple one man operation saves time and effort. The most efficient method for winding or dispensing wire, cable, rope, hose and chain. Accommodates all reel diameters. Rear roller adjusts to six positions. Incline ramp permits easy loading and unloading. Constructed of 4" structural steel with heavy ball bearing rollers. Side rollers permit easier, steadier reel handling. 3000 lb. capacity, handles unlimited reel widths with flanges up to 5-1/2" thick. 9-1/4"W x 28"D overall. Priced per pair.

Product Specifications

    • CAPACITY LBS3000 (1363.64 kg)
    • COLOR FINISHOrange
    • BRANDModern Equipment (MECO)
    • CONSTRUCTIONSteel
    • MANUFACTURERS NUMBERRW3
    • MANUFACTURERS PART NUMBERRW3
    • MODELVariable Width Reel
    • WEIGHT LBS92 (41.82 kg)
    • accessory_typeBeam
    • ACCESSORY HEIGHT INCHES4 (10.16 cm)
    • ACCESSORY DEPTH INCHES28 (71.12 cm)
    • ACCESSORY WIDTH INCHES9 (22.86 cm)
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result