Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mobile Reel Rack 32"W x 27"D x 59-1/4"H Bottom Shelf 8 Storage Rods Everest Blue
See all 10 items in product family

Mobile Reel Rack 32"W x 27"D x 59-1/4"H Bottom Shelf 8 Storage Rods Everest Blue

Item #: WBB190890

Usually ships in 23 to 26 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1,133.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Rousseau Mobile Reel Rack 32"Wx27"Dx59-1/4"H Bottom Shelf 8 Storage Rods Everest Blue

Centered stand gives you fast access to items stored. Facilitates storing of and access to wire spools. Layout and position of accessories may be changed without using tools, allowing your system to evolve with your needs. Its robust components make it ideal for industrial applications while its attractive design fits perfectly in office environments. Features a bottom shelf with rubber mat, 4 levels and 8 wire spool supports. Includes push handle and 4" diameter casters, 2 rigid and 2 swivel with locking brake. Everest Blue finish. 32"Wx27"Dx59-1/4"H overall dimensions.

Product Specifications

    • WIDTH INCHES32 (81.28 cm)
    • DEPTH INCHES27 (68.58 cm)
    • HEIGHT INCHES59 (149.86 cm)
    • COLOR FINISHEverest Blue
    • BRANDRousseau Metal
    • CONSTRUCTIONSteel
    • DESCRIPTIONMobile
    • MANUFACTURERS PART NUMBERWMA1032 _051

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Appropriate

Your review: Functional - right size Will purchase more once this is filled

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.