Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Record Storage Open With Boxes 42"W x 15"D x 84"H

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Record Storage Open With Boxes 42"W x 15"D x 84"H

Item #: WB130115

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $269.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
RECORD STORAGE CENTER
Rugged, roomy 200 test corrugated TRANSFER FILE with double-thick front/back walls help keep records protected and neatly organized...keeps out dust and dirt. Large printed label area for quick identification of contents and hand holes for easy handling. Boxes store securely on rugged 5/8" thick particleboard decks. Heavy-gauge steel rack assembles without tools.

Product Specifications

    • WIDTH INCHES42 (106.68 cm)
    • DEPTH INCHES15 (38.1 cm)
    • HEIGHT INCHES84 (213.36 cm)
    • COLOR FINISHTan
    • ASSEMBLYUnassembled
    • BOX QUANTITY24
    • BRANDGlobal Industrial
    • CONSTRUCTIONSteel
    • LEVEL QUANTITY4
    • SHELF CAPACITY LBS1200 (545.45 kg)
    • SHELF CONSTRUCTIONWood Deck
    • TYPEWith File Box
    • WEIGHT LBS174 (79.09 kg)
    • SHELF MAX CAP800 lbs. to 1400 lbs.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.