Wide Span Rack 60"W x 48"D x 84"H With 3 Shelves No Deck 1200 Lb Capacity Per Level

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Wide Span Rack 60"W x 48"D x 84"H With 3 Shelves No Deck 1200 Lb Capacity Per Level

Item #: WB601708

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $121.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Boltless Wide Span Storage Rack
without Decking

Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Uprights are a substantial 1-1/2" x 2-1/4" x 14 gauge steel. Unit includes 3 levels, adjustable at 1-1/2" increments. Heavy-duty roll-formed steel framing with chip resistant gray baked enamel finish. All models have double riveted beams for maximum frame rigidity. Supply your own decking.

This 60"W model with 1200 lb. capacity includes 1 center deck support per shelf.

Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES48 (121.92 cm)
    • HEIGHT INCHES84 (213.36 cm)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial
    • CONSTRUCTIONSteel
    • LEVEL QUANTITY3
    • MANUFACTURERS PART NUMBER601708
    • MODEL601708
    • SHELF CAPACITY LBS1200 (545.45 kg)
    • SHELF CONSTRUCTIONNo Deck
    • SHELF MAX CAP800 lbs. to 1400 lbs.