Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wide Span Rack 48"W x 24"D x 84"H Tan With 3 Shelves Laminated Deck 1200 Lb Cap Per Level

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

Wide Span Rack 48"W x 24"D x 84"H Tan With 3 Shelves Laminated Deck 1200 Lb Cap Per Level

Item #: WB504212TN

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $132.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Boltless Wide Span Storage Rack
with Laminate Decking

Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Uprights are a substantial 1-1/2" x 2-1/4" x 14 gauge steel. All models have double riveted horizontal beams for maximum frame rigidity. Unit includes 3 shelves, adjustable at 1-1/2" increments. Decking is made of sturdy 1/2" thick particleboard covered in rugged white laminate. Heavy-duty roll-formed steel framing with chip resistant baked enamel finish.

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES84 (213.36 cm)
    • COLOR FINISHTan
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial
    • CONSTRUCTIONSteel
    • LEVEL QUANTITY3
    • MODEL504212TN
    • SHELF CAPACITY LBS1200 (545.45 kg)
    • SHELF CONSTRUCTIONMelamine Laminated Particle Board
    • SHELF MAX CAP800 lbs. to 1400 lbs.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

good product - poor packaging

Your review: The product arrived strapped to a pallet with nothing protecting the shelves or shelf supports from damage during shipping. Not surprisingly, there was some minor damage. It was mostly cosmetic: some scratches in finish on shelf supports, corners of some shelves damaged, some shelf supports slightly bent. This unit is being used in a closet so it was not worth the hassle of a damage claim.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.