Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shelving Boltless Style Open

Shelving Boltless Style Open

Item #: WB580693

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $740.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
HIGH CAPACITY BOLTLESS RACK
STARTER UNIT
Mid-profile beam gives added strength and a flush deck surface. 2 1/4" x 1 1/2" x 14-gauge uprights. Double tear-drop post holes and totally boltless design speeds assembly, no tools needed. Shelves adjust on 1 1/2" increments. Deck panels come in sturdy 5/8" particle board or rugged steel. Finished with tan baked-on enamel.
Starter Unit has 4 angle posts, 4 or 5 sets of beams and decking.

Product Specifications

    • WIDTH INCHES96 (243.84 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES84 (213.36 cm)
    • COLOR FINISHTan
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial
    • CONSTRUCTIONSteel
    • LEVEL QUANTITY5
    • MANUFACTURERS PART NUMBER580693
    • MODEL580693
    • SHELF CAPACITY LBS800 (363.64 kg)
    • SHELF CONSTRUCTIONSteel Deck
    • WEIGHT LBS324 (147.27 kg)
    • SHELF MAX CAP800 lbs. to 1400 lbs.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.