Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Additional Level For Wide Span Rack 48"W x 24"D Wood Deck 1200 Lb Capacity

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Additional Level For Wide Span Rack 48"W x 24"D Wood Deck 1200 Lb Capacity

Item #: WB601477A

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $44.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Additional Wood Decking for
Boltless Wide Span Storage Rack

Includes sturdy 5/8" thick precut particleboard decking and horizontal beams for all four sides of decking. Boltless assembly with snap together components requires no nuts, bolts, clips or tools.

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES24 (60.96 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial
    • CONSTRUCTIONSteel 14-gauge
    • MANUFACTURERS PART NUMBER601477a
    • MODEL601477a
    • SHELF CAPACITY LBS1200 (545.45 kg)
    • SHELF CONSTRUCTIONWood Deck
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Review of additional wide span rack

Your review: The shelving and additional racks were perfect for our storage container. We will be storing all our legal papers on the shelves and they have the strength to hold everything that we will stuff in there. Thanks for selling such a great product. Oh, it was very easy for one person to assemble, after you had done one or two to get the hang of it.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 2 answers for this product.

Sort by: 

1 Result

Anybody know the weight of this product? The reason I ask is that the quote for shipping is $12 MORE than the product itself! The last I checked I lived in New York -------- not Siberia.

Question Asked By: Michael , New York , June 01, 2016

+ View 1 Answer

Answer This Question

Give us the height of this shelving unit. It is absent from your description.

Question Asked By: Jeff , April 13, 2016

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.