Extra High Capacity Bulk Rack Without Decking 60"W x 36"D x 96"H Add-On

Rollover image to zoom in

Click image to enlarge

See all 72 items in product family

Extra High Capacity Bulk Rack Without Decking 60"W x 36"D x 96"H Add-On

Item #: WB504444

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $249.95 ea.
5+ $236.95 ea.

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
EXTRA HIGH CAPACITY BULK RACK
ADD-ON UNIT WITHOUT DECK
Heavy duty bulk storage racks and accessories

The cost-effective solution when you're looking for heavy duty metal storage racks to handle hand-loaded materials. Add-On Unit includes 1 upright frame, 3 shelf levels and 5 deck supports per level. These bulk storage racks offer almost twice the capacity per level as standard bulk racks thanks to the formed step beam frame. Beams attach to frame in seconds without tools. The 14-gauge upright steel frame measure 1-3/4" x 1-3/4" and allows beam adjustment easily on 2" centers. Heavy-duty 12-gauge beam connectors have 3 hooks at each end for positive connection. Choose from wire, wood or steel deck (sold separately).

Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES36 (91.44 cm)
    • HEIGHT INCHES96 (243.84 cm)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial
    • CONSTRUCTIONSteel
    • LEVEL QUANTITY3
    • MANUFACTURERS PART NUMBERGb504444
    • MODEL504444
    • SHELF CAPACITY LBS3800 (1727.27 kg)
    • SHELF CONSTRUCTIONNo Deck
    • SHELF MAX CAP2100 lbs. to 6590 lbs.