Previous

Item in product family

Next

Item in product family
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
Horizontal Connector - Dunnage Cube (4pcs)
See all 16 items in product family

Horizontal Connector - Dunnage Cube (4pcs)

Item #: WB535382

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-5 $8.10 ea.
6+ $7.60 ea.
Product Information
Customer Review
Product Q&A
MODULAR PLASTIC DUNNAGE RACKS
Dunnage-Cube - Horizontal Connector
Use to connect and secure Dunnage Cubes side-by-side. Structural plastic dunnage racks are waterproof and resistant to gas, solvents and most industrial chemicals. These high density structural plastic resin dunnage racks endure extreme temperatures and resist corrosion and most industrial chemicals. Black plastic dunnage racks have a strong 2-5/8" thick platform and 2-3/8" posts that form a rigid, tool free assembly. Heavy duty plastic is easy to steam clean and disinfect. Great for freezer applications. Lightweight for easy transport and floor cleaning. 12"H overall. Storage Cubes are made of recycled plastic. These storage blocks can be stacked in multiple configurations to fill tight or unusual spaces.

Product Specifications

    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDStructural Plastics Corp
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERRC3000
    • MODEL535382
    • PACKAGE QUANTITY4
    • WEIGHT LBS0.30 (.14 kg)
    • SHELF TYPEConnector
    • ACCESSORY DEPTH INCHES1-7/8 (4.76 cm)
    • ACCESSORY WIDTH INCHES2-3/8 (6.03 cm)
    • ACCESSORY HEIGHT INCHES1-1/4 (3.18 cm)