Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kennedy Manufacturing 50102BL Trolley Based for 4-Panel Square Hole Set - Classic Blue
See all 13 items in product family

Kennedy Manufacturing 50102BL Trolley Based for 4-Panel Square Hole Set - Classic Blue

Item #: WBB211449

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 982.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Kennedy® Trolley Based for 4-Panel Square Hole Set - Classic Blue
All-Steel Tool Storage Cart is double sided with included panels. Base features a lower shelf with raised edges for storage of tool boxes and larger items. Made using four 36"L x 18"W pegboard panels. Includes a 60-piece toolholder set. Built-in end handle allows easy steering. Moves easily on 5" x 1-1/4" casters (2 rigid, 2 swivel). Measures 36-3/4"W x 23-7/8"D x 51-7/8"H overall. Easy assembly. Classic Blue finish.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES52 (132.08 cm)
    • COLOR FINISHClassic Blue
    • BRANDKennedy®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER50102BL
    • PRODUCT GROUPMoble Tool Racks
    • WEIGHT LBS86 (39.09 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.