Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kennedy Manufacturing - VTC Series - 50068UB - 3 Panel Double-Sided Toolboard Stand - Blue
See all 15 items in product family

Kennedy Manufacturing - VTC Series - 50068UB - 3 Panel Double-Sided Toolboard Stand - Blue

Item #: WBB211448

Usually ships in 11 to 14 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-5 $583.00 ea.
6+ $548.00 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Kennedy® 3-Panel Double-Sided Toolboard Stand - Blue
3-Panel Single-Sided Pegboard Stand hangs tools, supplies and more for ease of access. Made using reinforced steel pegboard panels with square-hole perforations that accept Kennedy® Toolholder Sets & Peg Hooks (sold separately). Each pegboard panel measures 36"W x 18"H. Toolboard Stand measures 39"W x 75"H overall. Peg board panels are height adjustable on floor stands; easily slide panels and top rail to desired height. Accepts Optional Mobility Kit (sold separately) to move tool where you need them. Blue finish.

Product Specifications

    • WIDTH INCHES39 (99.06 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES75 (190.5 cm)
    • BRANDKennedy®
    • DESCRIPTION3-Panel Double-Sided Toolboard Stand

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.