Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Tool Holders Not Included

Kennedy Manufacturing, 50002UB, 2-Panel Square Hole Toolboard Set 36"H x 18"W - Blue

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Kennedy Manufacturing, 50002UB, 2-Panel Square Hole Toolboard Set 36"H x 18"W - Blue

Item #: WBB211425

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 120.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Kennedy Manufacturing, 50002UB, 2-Panel Square Hole Toolboard Set 36"H x 18"W - Blue
Wall Storage Rack is made using flanged steel pegboard reinforced for strength and to withstand heavy loads. Panels feature square-hole perforations that accept Kennedy® Toolholder Sets. Each pegboard panel measures 18"W x 1/4"D x 36"H. Chip resistant baked-on enamel finish. Toolholder Set is also available separately. Made of industrial grade, zinc-plated heavy steel. Pieces lock onto panels to prevent accidental removal of tools. Blue finish.

Product Specifications

    • WIDTH INCHES18 (45.72 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • COLOR FINISHBlue
    • BRANDKennedy®
    • CONSTRUCTIONSteel
    • DESCRIPTION2-Panel Square Hole Set
    • MANUFACTURERS PART NUMBER50002UB
    • THICKNESS INCHES1/4 (.64 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.