Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kennedy Manufacturing 50070BL 2-Panel Double-Sided Bench Mounted Stand - Classic Blue
See all 15 items in product family

Kennedy Manufacturing 50070BL 2-Panel Double-Sided Bench Mounted Stand - Classic Blue

Item #: WBB211476

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 318.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Kennedy® 2-Panel Double-Sided Bench Mounted Stand - Classic Blue
2-Panel Single-Sided Pegboard Stand hangs tools, supplies and more for ease of access. Made using reinforced steel pegboard panels with square-hole perforations that accept Kennedy® Toolholder Sets & Peg Hooks (sold separately). Each pegboard panel measures 18"W x 36"H. Stand measures 39"W x 40"H overall. Bench Mount Stand attaches to any work surface with included hardware and mounting brackets. Accepts Optional Mobility Kit (sold separately) to move tool where you need them. Classic Blue finish.

Product Specifications

    • WIDTH INCHES39 (99.06 cm)
    • HEIGHT INCHES40 (101.6 cm)
    • COLOR FINISHClassic Blue
    • BRANDKennedy®
    • CONSTRUCTIONSteel
    • DESCRIPTION2-Panel Double-Sided Bench Mounted Stand
    • MANUFACTURERS PART NUMBER54070
    • ACCESSORY DEPTH INCHES1-1/2 (3.81 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.