Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
UNEX FCM99SR36723 Flow Cell Mobile Gravity Rack 36"W x 72"D x 54"H
See all 6 items in product family

UNEX FCM99SR36723 Flow Cell Mobile Gravity Rack 36"W x 72"D x 54"H

Item #: WB652209

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,135.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Mobile Gravity Flow Rack
Mobile gravity flow rack reduces labor costs, makes the most of inaccessible storage space and provides highly efficient picking system for assembly lines. Items feed from back and roll to front to save loading time. This 36"W unit includes 3 levels, each with 2 sets of 15"W tracks per level on 3" centers. 1,000 lb. capacity per level. Includes rugged 4" x 2" swivel casters with side brakes for easy mobility. Very easy assembly. 7 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES72 (182.88 cm)
    • HEIGHT INCHES54 (137.16 cm)
    • CAPACITY LBS3000 (1363.64 kg)
    • ASSEMBLYUnassembled
    • MODEL652209
    • SHELF CAPACITY LBS1000 (454.55 kg)
    • SHELF CONSTRUCTION3/4"Dia. Aluminum Roller Track
    • WEIGHT LBS295 (134.09 kg)
    • SHELF MAX CAP800 lbs. to 1400 lbs.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.