UNEX FC99SR72483-S Flow Cell Heavy Duty Gravity Rack Starter 72"W x 48"D x 72"H with 3 Levels

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

UNEX FC99SR72483-S Flow Cell Heavy Duty Gravity Rack Starter 72"W x 48"D x 72"H with 3 Levels

Item #: WB968607

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1,345.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HEAVY DUTY GRAVITY FLOW RACK
3 Level Starter Unit

These multi-level storage units with flow tracks allow front feeds and keep products at pick point. Uprights and horizontal beams are made from 1-3/4” square tube steel. Welded base plates allow floor anchoring. Includes four 12”W roller tracks per level. Levels adjust at 3” increments. Powder coat finish. Rollers are ¾” diameter tempered aluminum with full length 3/16” steel axles. 1000 lb. capacity per level. Includes 4 upright posts, 4 front to back beams, 2 cross beams per level, 4 roller tracks per level and hardware. Easy assembly. 7 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES48 (121.92 cm)
    • HEIGHT INCHES72 (182.88 cm)
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BRANDUNEX®
    • CONSTRUCTIONSteel
    • LANES PER LEVEL4
    • LEVEL QUANTITY3
    • MANUFACTURERS PART NUMBERFC99SR72483-S
    • MODEL968607
    • SHELF CAPACITY LBS1000 (454.55 kg)
    • TYPEStarter
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

flow cell heavy duty

Your review: good

Is this review helpful?

Sort by: 
1 ...

1 Result