Cantilever Rack Shelving 36" W x 24" D x 72" H, 800 Lbs Capacity

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Cantilever Rack Shelving 36" W x 24" D x 72" H, 800 Lbs Capacity

Item #: WB245644

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 676.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
CORROSION RESISTANT CANTILEVER RACK
Cantilever Shelving Rack
Versatile cantilever racks offer 800 lb. capacity per pair of arms. Shelving unit features Global’s exclusive Nexelon™ finish that includes an anti-microbial agent to protect storage racks against bacteria, mold, weather and chemicals. The Nexelon™ finish makes these cantilever racks suitable for use in coolers, freezers and dry storage areas. Rugged 12 gauge steel frame can be adjusted to 36”, 48”, 60” or 72” widths. Overall frame dimensions: 72”H x 27”D with 8-1/2”H base. Uprights allow arm height adjustments at 6” increments. Includes 3 Nexelon™ Wire Shelves that easily attach to Straight Arms. Includes 3 pairs of 24”L Straight arms. Easy assembly

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES72 (182.88 cm)
    • COLOR FINISHBlue
    • ARM CAPACITY800
    • ARM QUANTITY6
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel
    • MODEL245644
    • SHELF CAPACITY LBS800 (363.64 kg)
    • SHELF QUANTITY4
    • TYPESingle Sided Upright
    • SHELF MAX CAP800 lbs. to 1400 lbs.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Rack review

Your review: Good basic storage.

Is this review helpful?

Sort by: 
1 ...

1 Result