Cantilever Rack Single Sided  Upright 16' H x 64"  D 17200, Lbs Capacity
See all 100 items in product family

Cantilever Rack Single Sided Upright 16' H x 64" D 17200, Lbs Capacity

Item #: WB795828

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,103.00
Product Information
Customer Review
Product Q&A
Accessories
SUPER CAPACITY CANTILEVER RACK
Single Sided Upright
Solves the toughest storage requirements for steel bar stock, lumber, pipes and more! Single and double sided columns available. Fits extra heavy-duty and super capacity straight arms. Speeds handling, accommodates bulky items which often present a space problem. 12-3/8”D uprights provide superior strength and rigidity over all other cantilever racks. 12”H base. Allows arms height adjustments at 3” increments. “Pin Keeper” arm installation for quick and secure assembly. Gray enamel finish.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • DEPTH INCHES64 (162.56 cm)
    • HEIGHT FEET16 (4.88 m)
    • CAPACITY LBS17200 (7818.18 kg)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDModern Equipment (MECO)
    • COMPATIBLE ARM LENGTH INCHES48 (121.92 cm)
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERXU1664
    • MODEL795828
    • TYPESingle Sided Upright

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result