Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cantilever Rack Double Sided Upright, 107" D x 8' H, 17600 Lbs Capacity

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Cantilever Rack Double Sided Upright, 107" D x 8' H, 17600 Lbs Capacity

Item #: WB795633

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $473.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HEAVY-DUTY CANTILEVER RACK
DOUBLE SIDED UPRIGHT

These cantilever storage racks fill the void between medium-duty and heavy-duty units. Thicker gauge steel provides higher capacity. Cantilever rack arms adjust on 3" centers. Gray enamel finish. Order two uprights per starter unit, one per addon unit.

Product Specifications

    • DEPTH INCHES107 (271.78 cm)
    • HEIGHT FEET8 (2.44 m)
    • CAPACITY LBS17600 (8000 kg)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDModern Equipment (MECO)
    • COMPATIBLE ARM LENGTH INCHES48 (121.92 cm)
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER2DU8107
    • MODEL795633
    • TYPEDouble Sided Upright
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.